Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 20mm, HSK63A

  • Item # 46LZ19
  • Mfr. Model # A63.144.20
Standard Shrink Fit Chuck, 20mm, HSK63A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LZ19
Mfr. Model # A63.144.20
UNSPSC #27112807
Shipping Weight 3.1 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK63A
Hole Dia. 20mm
Projection 130.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.