Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 18mm, HSK63A

  • Item # 46LX99
  • Mfr. Model # A63.140.18
Standard Shrink Fit Chuck, 18mm, HSK63A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LX99
Mfr. Model # A63.140.18
UNSPSC #27112807
Shipping Weight 2.4 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK63A
Hole Dia. 18mm
Projection 95.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.