Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 6mm, HSK63A

  • Item # 46LX79
  • Mfr. Model # A63.140.06.2
Standard Shrink Fit Chuck, 6mm, HSK63A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LX79
Mfr. Model # A63.140.06.2
UNSPSC #27112807
Shipping Weight 2.2 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK63A
Hole Dia. 6mm
Projection 80.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.