Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 3mm, HSK40A

  • Item # 46LX39
  • Mfr. Model # A40.140.03
Standard Shrink Fit Chuck, 3mm, HSK40A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LX39
Mfr. Model # A40.140.03
UNSPSC #27112807
Shipping Weight 0.7 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK40A
Hole Dia. 3mm
Projection 60.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.