Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 6mm, HSK100A

  • Item # 46LW34
  • Mfr. Model # A10.146.06
Standard Shrink Fit Chuck, 6mm, HSK100A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LW34
Mfr. Model # A10.146.06
UNSPSC #27112807
Shipping Weight 6.3 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK100A
Hole Dia. 6mm
Projection 200.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.