Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 32mm, HSK100A

  • Item # 46LW30
  • Mfr. Model # A10.144.32
Standard Shrink Fit Chuck, 32mm, HSK100A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LW30
Mfr. Model # A10.144.32
UNSPSC #27112807
Shipping Weight 7.2 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK100A
Hole Dia. 32mm
Projection 130.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.