Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 10mm, CAT50

  • Item # 46LT16
  • Mfr. Model # 50.840.10.26
Standard Shrink Fit Chuck, 10mm, CAT50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard Version Shrink Fit Chuck from HAIMERĀ® is made of heat-resistant, hot-working steel with a fine-machined surface. Suitable for all kinds of high-speed steel and solid carbide shrink-fit units. Features include high runout accuracy, extreme clamping torque by high pressing in the clamping bore, short camfer, reinforced shank, slimness (marginal interference contour), and rigidity. CAT40 Form ADB means central-coolant supply and coolant channels through the flange can be sealed again. Threaded bores allow for simple and fast balancing with screws. ASME B5.50.
Show More Close
 

Technical Specifications

Item # 46LT16
Mfr. Model # 50.840.10.26
UNSPSC #27112807
Catalog Page 2310
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size CAT50
Hole Dia. 10mm
Projection 80.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.