Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 14mm, BT50

  • Item # 46LP69
  • Mfr. Model # 50.640.14
Standard Shrink Fit Chuck, 14mm, BT50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LP69
Mfr. Model # 50.640.14
UNSPSC #27112807
Shipping Weight 6.3 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size BT50
Hole Dia. 14mm
Projection 100.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.