Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 12mm, SK50

  • Item # 46LN21
  • Mfr. Model # 50.440.12.2
Standard Shrink Fit Chuck, 12mm, SK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LN21
Mfr. Model # 50.440.12.2
UNSPSC #23153308
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size SK50
Hole Dia. 12mm
Projection 80.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.