Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 25mm, BT40

  • Item # 46LL35
  • Mfr. Model # 40.646.25
Standard Shrink Fit Chuck, 25mm, BT40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LL35
Mfr. Model # 40.646.25
UNSPSC #27112807
Shipping Weight 6.6 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size BT40
Hole Dia. 25mm
Projection 200.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.