Check Availability
  • HAIMER 

    Shrink Fit Chuck,10mm Hole Dia.,CaptoC6

  • Item # 46MC86
  • Mfr. Model # CC6.141.10
Shrink Fit Chuck,10mm Hole Dia.,CaptoC6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MC86
Mfr. Model # CC6.141.10
UNSPSC #27112807
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size Capto(TM)C6
Hole Dia. 10mm
Projection 100.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.