Check Availability
  • HAIMER 

    Shrink Fit Brush,14 to 16mm,Cleaner

  • Item # 46LF69
  • Mfr. Model # 86.200.06
Shrink Fit Brush,14 to 16mm,Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LF69
Mfr. Model # 86.200.06
UNSPSC #27112808
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Shrink Fit Brush
Type Cleaner
Size (In.) 5/8
For Use With Shrink Fit Chuck
Size 14 to 16mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.