Check Availability
  • HAIMER 

    Shrink Extension,50 to 20mm Dia. Range

  • Item # 46MH56
  • Mfr. Model # 78.502.20.9
Shrink Extension,50 to 20mm Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MH56
Mfr. Model # 78.502.20.9
UNSPSC #27112809
Shipping Weight 11.4 lbs
Country of Origin Germany *
Item Shrink Extension
Compatible Taper Any
Overall Length 400mm
For Use With Shrink Fit Holders
Includes Carbide Core
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.