Check Availability
  • HAIMER 

    Shrink Extension, 5/8 to 1/4 in Dia Range

  • Item # 46MH42
  • Mfr. Model # 78.5/8Z0.1/4Z.1
Shrink Extension, 5/8 to 1/4 in Dia Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MH42
Mfr. Model # 78.5/8Z0.1/4Z.1
UNSPSC #27112809
Shipping Weight 0.9 lbs
Country of Origin Germany *
Item Shrink Extension
Compatible Taper Any
Overall Length 6.300"
For Use With Shrink Fit Holders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.