Check Availability
  • HAIMER 

    Sealed Precision Collet, 14mm, ER32

  • Item # 46KW91
  • Mfr. Model # 81.322.14
Sealed Precision Collet, 14mm, ER32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KW91
Mfr. Model # 81.322.14
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Sealed Precision Collet
Collet Series ER32
Range 14.0mm
Size 14.0mm
Coolant Through Yes
For Use With Internal Coolant Tools
Includes Cool Jet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.