Check Availability
  • HAIMER 

    Sealed Precision Collet, 12mm, ER20

  • Item # 46KV73
  • Mfr. Model # 81.205.12
Sealed Precision Collet, 12mm, ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV73
Mfr. Model # 81.205.12
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Sealed Precision Collet
Collet Series ER20
Range 14.0mm
Size 12.0mm
Coolant Through No
For Use With Internal Coolant Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.