Check Availability
  • HAIMER 

    Sealed Precision Collet, 3mm, ER16

  • Item # 46KV33
  • Mfr. Model # 81.165.03
Sealed Precision Collet, 3mm, ER16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV33
Mfr. Model # 81.165.03
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Sealed Precision Collet
Collet Series ER16
Range 5.0mm
Size 3.0mm
Coolant Through No
For Use With Internal Coolant Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.