Check Availability
  • HAIMER 

    Probe Tip, 0.296" D, 0.31" dia., 2.60" L

  • Item # 444H66
  • Mfr. Model # 80.363.00
Probe Tip, 0.296" D, 0.31" dia., 2.60" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H66
Mfr. Model # 80.363.00
UNSPSC #41111905
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Long Probe Tip
Type Stainless Tip
Length (In.) 2.60
Width (In.) 0.296
Depth (In.) 0.296
Height (In.) 0.296
Dia. (In.) 0.31
Pins 1
Application Edge Finder, Measuring
For Use With CNC, Bridgeport Style Machines
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions