Check Availability
  • HAIMER 

    Precision Collet,19.05mm,For HG02

  • Item # 46KY23
  • Mfr. Model # 82.530.19.05
Precision Collet,19.05mm,For HG02
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KY23
Mfr. Model # 82.530.19.05
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series HG02
Range 3/4"
Size 19.05mm
Coolant Through No
For Use With HG02
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.