Check Availability
  • HAIMER 

    Precision Collet, 7mm, For HG01

  • Item # 46KY08
  • Mfr. Model # 82.510.07
Precision Collet, 7mm, For HG01
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KY08
Mfr. Model # 82.510.07
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series HG01
Range 7.0mm
Size 7.0mm
Coolant Through No
For Use With HG01
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.