Check Availability
  • HAIMER 

    Precision Collet,4mm,HG01 4mm Dia.

  • Item # 46KX99
  • Mfr. Model # 82.510.04
Precision Collet,4mm,HG01 4mm Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KX99
Mfr. Model # 82.510.04
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series HG01
Range 4.0mm
Size 4.0mm
Coolant Through No
For Use With HG01 4mm Dia.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.