Check Availability
  • HAIMER 

    Precision Collet,18 to 19mm,ER40

  • Item # 46KX68
  • Mfr. Model # 81.400.19
Precision Collet,18 to 19mm,ER40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KX68
Mfr. Model # 81.400.19
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series ER40
Range 18.0mm to 19.0mm
Size 18.0mm to 19.0mm
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.