Check Availability
  • HAIMER 

    Precision Collet,5 to 6mm,ER40

  • Item # 46KX53
  • Mfr. Model # 81.400.06
Precision Collet,5 to 6mm,ER40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KX53
Mfr. Model # 81.400.06
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series ER40
Range 5.0mm to 6.0mm
Size 5.0mm to 6.0mm
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.