Check Availability
  • HAIMER 

    Precision Collet, 14mm, ER25

  • Item # 46KW50
  • Mfr. Model # 81.255.14
Precision Collet, 14mm, ER25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KW50
Mfr. Model # 81.255.14
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Sealed Precision Collet
Collet Series ER25
Range 14.0mm
Size 14.0mm
Coolant Through No
For Use With Internal Coolant Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.