Check Availability
  • HAIMER 

    Precision Collet,1 to 2mm,ER25

  • Item # 46KV77
  • Mfr. Model # 81.250.02
Precision Collet,1 to 2mm,ER25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV77
Mfr. Model # 81.250.02
UNSPSC #27112808
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series ER25
Range 1.0mm to 2.0mm
Size 1.0mm to 2.0mm
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.