Check Availability
  • HAIMER 

    Precision Collet,2 to 3mm,ER20

  • Item # 46KV46
  • Mfr. Model # 81.200.03
Precision Collet,2 to 3mm,ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV46
Mfr. Model # 81.200.03
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series ER20
Range 2.0mm to 3.0mm
Size 2.0mm to 3.0mm
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.