Check Availability
  • HAIMER 

    Precision Collet,1.5 to 2mm,ER16

  • Item # 46KV02
  • Mfr. Model # 81.160.02
Precision Collet,1.5 to 2mm,ER16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV02
Mfr. Model # 81.160.02
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Precision Collet
Collet Series ER16
Range 1.5mm to 2.0mm
Size 1.5mm to 2.0mm
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.