Check Availability
  • HAIMER 

    Powr Collet Chck, ER32, CAT40, 3.940in Proj

  • Item # 46KZ24
  • Mfr. Model # 40.721.32.3
Powr Collet Chck, ER32, CAT40, 3.940in Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ24
Mfr. Model # 40.721.32.3
UNSPSC #27112807
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item Power Collet Chuck
Dimension Type Decimal Inches
Taper Size CAT40
Collet Series ER32
Min. Collet Capacity 0.1180"
Max. Collet Capacity 0.750"
Projection 3.940"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Power Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.