Check Availability
  • HAIMER 

    Power Shrink Fit Chuck, 1/2", KM4X

  • Item # 46MG25
  • Mfr. Model # KM1004.146.1/2Z.37
Power Shrink Fit Chuck, 1/2", KM4X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MG25
Mfr. Model # KM1004.146.1/2Z.37
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size KM4X
Hole Dia. 1/2"
Projection 7.87"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.