Check Availability
  • HAIMER 

    Power Shrink Fit Chuck, 8mm, Capto(TM)C6

  • Item # 46MD14
  • Mfr. Model # CC6.145.08.3
Power Shrink Fit Chuck, 8mm, Capto(TM)C6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MD14
Mfr. Model # CC6.145.08.3
UNSPSC #23153308
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size Capto(TM)C6
Hole Dia. 8mm
Projection 65.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.