Check Availability
  • HAIMER 

    Power Shrink Fit Chuck, 20mm, HSK125A

  • Item # 46MA84
  • Mfr. Model # A125.146.20.3
Power Shrink Fit Chuck, 20mm, HSK125A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MA84
Mfr. Model # A125.146.20.3
UNSPSC #27112807
Shipping Weight 18.0 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size HSK125A
Hole Dia. 20mm
Projection 200.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.