Check Availability
  • HAIMER 

    Power Shrink Fit Chuck,1-1/4",HSK63A

  • Item # 46LY95
  • Mfr. Model # A63.144.11/4Z.37
Power Shrink Fit Chuck,1-1/4",HSK63A Power Shrink Fit Chuck,1-1/4",HSK63A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LY95
Mfr. Model # A63.144.11/4Z.37
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size HSK63A
Hole Dia. 1-1/4"
Projection 5.12"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.