Check Availability
  • HAIMER 

    Power Shrink Fit Chuck, 8mm, CAT50

  • Item # 46LT05
  • Mfr. Model # 50.840.08.3
Power Shrink Fit Chuck, 8mm, CAT50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LT05
Mfr. Model # 50.840.08.3
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size CAT50
Hole Dia. 8mm
Projection 80.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.