Check Availability
  • HAIMER 

    Power Shrink Fit Chuck, 20mm, CAT40

  • Item # 46LM29
  • Mfr. Model # 40.842.20.37
Power Shrink Fit Chuck, 20mm, CAT40 Power Shrink Fit Chuck,20mm,CAT40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Shrink Fit Chuck from HAIMERĀ® features Safe-Lockā„¢ for high-performance machining. Difficult-to-machine materials place enormous demands on tool holding. Slow micro-creeping movement takes place as the tool is pulled out of the chuck due to a higher degree of axial forces. The Safe-Lock system uses special drive keys in the chuck and grooves of the tool shank to prevent the milling cutter from spinning or pulling out of the chuck during extreme machining. The design of Safe-Lock allows the tool to be shifted within the grooves for fewer problems. The combination of pull-out protection and best runout accuracy lead to low vibration and efficient machining. In addition, shrink-to-fit technology provides highly accurate clamping. Form-closed clamping creates high torque.
Show More Close
 

Technical Specifications

Item # 46LM29
Mfr. Model # 40.842.20.37
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size CAT40
Hole Dia. 20mm
Projection 160.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.