Check Availability
  • HAIMER 

    Power Shrink Fit Chuck, 18mm, SK40

  • Item # 46LH93
  • Mfr. Model # 40.442.18.3
Power Shrink Fit Chuck, 18mm, SK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LH93
Mfr. Model # 40.442.18.3
UNSPSC #23153308
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Shrink Fit Chuck
Taper Size SK40
Hole Dia. 18mm
Projection 160.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.