Check Availability
  • HAIMER 

    Power Mini Shrink Fit Chuck, 3mm, HSK63A

  • Item # 46MA27
  • Mfr. Model # A63.182.03.8
Power Mini Shrink Fit Chuck, 3mm, HSK63A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MA27
Mfr. Model # A63.182.03.8
UNSPSC #27112807
Shipping Weight 2.6 lbs
Country of Origin Germany *
Item Power Mini Shrink Fit Chuck
Taper Size HSK63A
Hole Dia. 3mm
Projection 160.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.