Check Availability
  • HAIMER 

    Power Mini Shrink Fit Chuck, 6mm, SK50

  • Item # 46LP49
  • Mfr. Model # 50.476.06.8
Power Mini Shrink Fit Chuck, 6mm, SK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LP49
Mfr. Model # 50.476.06.8
UNSPSC #23153308
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Power Mini Shrink Fit Chuck
Taper Size SK50
Hole Dia. 6mm
Projection 200.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.