Check Availability
  • HAIMER 

    Power Collet Chuck, ER16, 2.360 in. Proj

  • Item # 46LC76
  • Mfr. Model # E50.025.16.3
Power Collet Chuck, ER16, 2.360 in. Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LC76
Mfr. Model # E50.025.16.3
UNSPSC #27112807
Shipping Weight 1.83 lbs
Country of Origin Germany *
Item Power Collet Chuck
Dimension Type Decimal Inches
Taper Size HSK50E
Collet Series ER16
Min. Collet Capacity 0.1180"
Max. Collet Capacity 0.375"
Projection 2.360"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Power Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.