Check Availability
  • HAIMER 

    Power Collet Chuck, ER32, HSK100A

  • Item # 46LA39
  • Mfr. Model # A10.024.32.3
Power Collet Chuck, ER32, HSK100A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LA39
Mfr. Model # A10.024.32.3
UNSPSC #27112807
Shipping Weight 8.1 lbs
Country of Origin Germany *
Item Power Collet Chuck
Dimension Type Decimal Inches
Taper Size HSK100A
Collet Series ER32
Min. Collet Capacity 0.1180"
Max. Collet Capacity 0.750"
Projection 5.120"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Power Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.