Check Availability
  • HAIMER 

    Power Collet, 5/16 in., ER32

  • Item # 46KX43
  • Mfr. Model # 81.323.5/16Z
Power Collet, 5/16 in., ER32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KX43
Mfr. Model # 81.323.5/16Z
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Power Collet
Collet Series ER32
Range 5/16"
Size 5/16"
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.