Check Availability
  • HAIMER 

    Power Collet, 1/8 in., ER32

  • Item # 46KX25
  • Mfr. Model # 81.323.1/8Z
Power Collet, 1/8 in., ER32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KX25
Mfr. Model # 81.323.1/8Z
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Power Collet
Collet Series ER32
Range 1/8"
Size 1/8"
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.