Check Availability
  • HAIMER 

    Power Collet, 6mm, ER16

  • Item # 46KV27
  • Mfr. Model # 81.163.1/4Z
Power Collet, 6mm, ER16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV27
Mfr. Model # 81.163.1/4Z
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Power Collet
Collet Series ER16
Range 6.0mm
Size 6.0mm
Coolant Through No
For Use With Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.