Check Availability
  • HAIMER 

    Power Collet, 4.5mm Power Collet Chucks

  • Item # 46KV23
  • Mfr. Model # 81.163.045
Power Collet, 4.5mm Power Collet Chucks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KV23
Mfr. Model # 81.163.045
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Power Collet
Collet Series ER16
Range 12.0mm
Size 12.0mm
Coolant Through No
For Use With 4.5mm Power Collet Chucks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.