Check Availability
  • HAIMER 

    Mini Shrink Fit Chuck, 5mm, HSK50E

  • Item # 46ME88
  • Mfr. Model # E50.180.05
Mini Shrink Fit Chuck, 5mm, HSK50E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46ME88
Mfr. Model # E50.180.05
UNSPSC #27112807
Shipping Weight 1.1 lbs
Country of Origin Germany *
Item Mini Shrink Fit Chuck
Taper Size HSK50E
Hole Dia. 5mm
Projection 70.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.