Check Availability
  • HAIMER 

    Mini Shrink Fit Chuck, 5mm, HSK40E

  • Item # 46ME10
  • Mfr. Model # E40.183.05
Mini Shrink Fit Chuck, 5mm, HSK40E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46ME10
Mfr. Model # E40.183.05
UNSPSC #27112807
Shipping Weight 0.9 lbs
Country of Origin Germany *
Item Mini Shrink Fit Chuck
Taper Size HSK40E
Hole Dia. 5mm
Projection 80.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.