Check Availability
  • HAIMER 

    Mini Shrink Fit Chuck, 6mm, HSK25E

  • Item # 46MD36
  • Mfr. Model # E25.180.06.V3
Mini Shrink Fit Chuck, 6mm, HSK25E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MD36
Mfr. Model # E25.180.06.V3
UNSPSC #27112807
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Mini Shrink Fit Chuck
Taper Size HSK25E
Hole Dia. 6mm
Projection 50.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.