Check Availability
  • HAIMER 

    Hvy Duty Chuck, 1-1/4 in Hole Dia, HSK125A

  • Item # 46MC67
  • Mfr. Model # A125.156.11/4z.6.i
Hvy Duty Chuck, 1-1/4 in Hole Dia, HSK125A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MC67
Mfr. Model # A125.156.11/4z.6.i
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Heavy Duty Shrink Fit Chuck
Taper Size HSK125A
Hole Dia. 1-1/4"
Projection 9.00"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.