Check Availability
  • HAIMER 

    High Precision Collet Chuck,BT50

  • Item # 46KZ92
  • Mfr. Model # 50.622.01
High Precision Collet Chuck,BT50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ92
Mfr. Model # 50.622.01
UNSPSC #27112807
Shipping Weight 8.8 lbs
Country of Origin Germany *
Item High Precision Collet Chuck
Dimension Type Decimal Inches
Taper Size BT50
Collet Series HG
Min. Collet Capacity 0.0790"
Max. Collet Capacity 0.281"
Projection 6.300"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With HG Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.