Check Availability
  • HAIMER 

    High Precision Collet Chck, 3.150 in Proj

  • Item # 46KZ59
  • Mfr. Model # 50.420.03
High Precision Collet Chck, 3.150 in Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ59
Mfr. Model # 50.420.03
UNSPSC #27112807
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item High Precision Collet Chuck
Dimension Type Decimal Inches
Taper Size SK50
Collet Series HG
Min. Collet Capacity 0.6300"
Max. Collet Capacity 0.787"
Projection 3.150"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With HG Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.