Check Availability
  • HAIMER 

    High Precision Collet Chck, 2.760 in Proj

  • Item # 46KZ07
  • Mfr. Model # 40.621.02
High Precision Collet Chck, 2.760 in Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ07
Mfr. Model # 40.621.02
UNSPSC #27112807
Shipping Weight 3.08 lbs
Country of Origin Germany *
Item High Precision Collet Chuck
Dimension Type Decimal Inches
Taper Size BT40
Collet Series HG
Min. Collet Capacity 0.3940"
Max. Collet Capacity 0.562"
Projection 2.760"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With HG Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.